Series Information
| Manufacturer Part Number | 16LCT |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Family Series | Eaton's Bussmann series Fuses |
| Description | Eaton Bussmann series high speed British standard fuse, 16A, 240 VAC/150 VDC IEC, 250 VAC/150 VDC UL, Class aR, 200 kA RMS Sym. |
| Fuse Type | British Standard (BS88) |
| Current Rating | 16 A |
| AC Voltage | 240 VAC |
| DC Voltage | 150 VDC |
| Characteristic | Semiconductor |
| Interrupt Rating | 200 kA @ 150 VDC, 200 kA @ 240 VAC |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Center Bolted |
| Net Weight | 0.0128 lbs |
| Gross Weight | 0.0128 lbs |