16MC1M0
Warrick a Brand of Gems Sensors Relays

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
16MC1M0 Warrick a Brand of Gems Sensors Relays, Series 16M General Purpose Control,
MFG Item Number
16MC1M0

16MC1M0 Warrick a Brand of Gems Sensors Relays, Series 16M General Purpose Control,

MFG Item Number
16MC1M0
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
16MC1M0
Series 16M General Purpose Control,

Series Information

Specifications

Specifications
Manufacturer Part Number 16MC1M0
Manufacturer Warrick a Brand of Gems Sensors
Family Series Warrick a Brand of Gems Sensors Relays
Description Series 16M General Purpose Control, Solid State Plug-In Module
Coil Voltage 120 VAC
Output Current 10 A
Output Configuration SPDT
Approvals UL
Net Weight 0.555 lbs
Gross Weight 0.64 lbs