Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
16NHM000B-690 Eaton's Bussmann series Fuses, NH FUSE 16AMP 690V aM SIZE 000
MFG Item Number
16NHM000B-690
16NHM000B-690 Eaton's Bussmann series Fuses, NH FUSE 16AMP 690V aM SIZE 000
MFG Item Number
16NHM000B-690
This item cannot be canceled or returned
Description
NH FUSE 16AMP 690V aM SIZE 000
Specifications
Specifications
| Manufacturer Part Number |
16NHM000B-690 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series low voltage NH Fuse, 690V, 16A, 120 kAIC, Combination fuse status indicator, fuse, Class aM |
| Fuse Type |
NH Type |
| Current Rating |
16 A |
| Net Weight |
0.291 lbs |
| Gross Weight |
0.291 lbs |
16NHM000B-690
Eaton's Bussmann series Fuses