16P14

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

16P14

Adalet Enclosures, 16P Series

16P14

Adalet Enclosures, 16P Series
Encl., 14.88in.x12.88in. Wht. Pwdr Coat
Item Number
16P14
MFG Item Number
28650
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 16P Series
Item #
16P14
Encl., 14.88in.x12.88in. Wht. Pwdr Coat

16P Series Information

Specifications

Specifications
Manufacturer Part Number 28650
Manufacturer Adalet
Product Series 16P
Family Series Adalet Enclosures, 16P Series
Description Encl., 14.88in.x12.88in. Wht. Pwdr Coat Carbon Steel, Sub-Panel for JN4XHSS Encl.
Material Carbon Steel
Composition Metallic
Panel Type Back
Comments For 16x14 Enclosure
Nominal Height 16 "
Nominal Width 14 "
Net Weight 3.985 lbs
Gross Weight 3.985 lbs