16Q1CD024

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

16Q1CD024 Danaher Controls Relays, LOW PROFILE RELAY; 24VDC; ONE POLE

MFG Item Number
16Q1CD024

16Q1CD024 Danaher Controls Relays, LOW PROFILE RELAY; 24VDC; ONE POLE

MFG Item Number
16Q1CD024
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
16Q1CD024
LOW PROFILE RELAY; 24VDC; ONE POLE

Series Information

Specifications

Specifications
Manufacturer Part Number 16Q1CD024
Manufacturer Danaher Controls
Family Series Danaher Controls Relays
Description LOW PROFILE RELAY; 24VDC; ONE POLE
Coil Voltage 24 VDC
Contacts SPDT
Mounting Open Board
Termination Plug-In
Enclosure Plastic
Status Indicator No
Nominal Coil Voltage 24 VDC
Current Rating 10 A
Bifurcated Contact No
Mechanical Latch No
Hazardous Location No
Safety Guided No
Approvals CSA, UL
Net Weight 0.1125 lbs
Gross Weight 0.1125 lbs