Series Information
| Manufacturer Part Number | 16Q4CD024 |
|---|---|
| Manufacturer | Eagle Signal |
| Family Series | Eagle Signal Relays |
| Description | Relay, 4PDT, 10A, 24VDC |
| Coil Voltage | 24 VDC |
| Contacts | 4PDT |
| Mounting | Open Board |
| Termination | Plug-In |
| Enclosure | Plastic |
| Status Indicator | No |
| Nominal Coil Voltage | 24 VDC |
| Current Rating | 10 A |
| Bifurcated Contact | No |
| Mechanical Latch | No |
| Hazardous Location | No |
| Safety Guided | No |
| Approvals | CSA, UL |
| Net Weight | 0.1125 lbs |
| Gross Weight | 0.1125 lbs |