16SFT-101
Crompton Instruments Current Transformers, 16 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

16SFT-101

Crompton Instruments Current Transformers, 16 Series

16SFT-101

Crompton Instruments Current Transformers, 16 Series
XFMR, CURRENT, 100:5, 3.0VA, 1.25in.
Item Number
16SFT-101
MFG Item Number
CI-16SFT-101
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, 16 Series
Item #
16SFT-101
XFMR, CURRENT, 100:5, 3.0VA, 1.25in.

16 Series Information

  • Terminals Are Brass Studs No. 8‑32 UNC with One Flatwasher, Lockwasher and Regular Nut
  • Has a Frequency Range of 50‑400 Hertz
  • Has a 600 Volt Insulation Level

Specifications

Specifications
Manufacturer Part Number CI-16SFT-101
Manufacturer Crompton Instruments
Product Series 16
Family Series Crompton Instruments Current Transformers, 16 Series
Description XFMR, CURRENT, 100:5, 3.0VA, 1.25in., LUGS, FOOT-MT
Core Type Solid Core
Aperture Size 1.25 " Dia.
Current Ratio 100:5
Frequency 50-400 Hz
Insulation Level (V) 600 V
Mounting Foot Mounted
Termination Screw Terminals
Net Weight 0.9 lbs
Gross Weight 0.9 lbs