16VMA1A0
Warrick a Brand of Gems Sensors Relays

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

16VMA1A0

Warrick a Brand of Gems Sensors Relays

16VMA1A0

Warrick a Brand of Gems Sensors Relays
Series 16VM Field Selectable
MFG Item Number
16VMA1A0
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
16VMA1A0
Series 16VM Field Selectable

Series Information

Specifications

Specifications
Manufacturer Part Number 16VMA1A0
Manufacturer Warrick a Brand of Gems Sensors
Family Series Warrick a Brand of Gems Sensors Relays
Description Series 16VM Field Selectable Sensitivity
Coil Voltage 120 VAC
Output Current 10 A
Output Configuration SPDT
Approvals UL
Net Weight 0.475 lbs
Gross Weight 0.71 lbs