17-18051
Meltric Plugs & Receptacles, DN9c Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

17-18051

Meltric Plugs & Receptacles, DN9c Series

17-18051

Meltric Plugs & Receptacles, DN9c Series
Inlet, 20A, 480V, 5-P+G, DN9c
MFG Item Number
17-18051
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DN9c Series
Item #
17-18051
Inlet, 20A, 480V, 5-P+G, DN9c

DN9c Series Information

  • Spring‑loaded, silver‑nickel, butt‑style contacts
  • 20 Amps
  • IP54/55
Meltric offers a broad range of multipin devices for use in a wide variety of control and power applications. DN9c devices are horsepower rated and allow multiple power circuits or a combination of power and control circuits in a single connection.

Specifications

Specifications
Manufacturer Part Number 17-18051
Manufacturer Meltric
Product Series DN9c
Family Series Meltric Plugs & Receptacles, DN9c Series
Description Inlet, 20A, 480V, 5-P+G, DN9c
Connection Type Inlet
Current Rating 20 A
Voltage 130 V, 480 V
Frequency 60 Hz
Number of Poles 5
Wire Size Range 10 AWG, 16 AWG
Material Metallic
Operating Temperature -40-140 °F
Protection Rating IP54, IP55
Terminal Type Screw
Color Code Blue
Approvals cCSAus
Net Weight 1.015 lbs
Gross Weight 1.015 lbs