17-18071
Meltric Plugs & Receptacles, DN9c Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
17-18071 Meltric Plugs & Receptacles, DN9c Series, Inlet, 20A, 480V, 7-P+G, DN9c
MFG Item Number
17-18071

17-18071 Meltric Plugs & Receptacles, DN9c Series, Inlet, 20A, 480V, 7-P+G, DN9c

MFG Item Number
17-18071
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DN9c Series
Item #
17-18071
Inlet, 20A, 480V, 7-P+G, DN9c

DN9c Series Information

  • Spring‑loaded, silver‑nickel, butt‑style contacts
  • 20 Amps
  • IP54/55
Meltric offers a broad range of multipin devices for use in a wide variety of control and power applications. DN9c devices are horsepower rated and allow multiple power circuits or a combination of power and control circuits in a single connection.

Specifications

Specifications
Manufacturer Part Number 17-18071
Manufacturer Meltric
Product Series DN9c
Family Series Meltric Plugs & Receptacles, DN9c Series
Description Inlet, 20A, 480V, 7-P+G, DN9c
Connection Type Inlet
Current Rating 20 A
Voltage 130 V, 480 V
Frequency 60 Hz
Number of Poles 7
Wire Size Range 10 AWG, 16 AWG
Material Metallic
Operating Temperature -40-140 °F
Protection Rating IP54, IP55
Terminal Type Screw
Color Code Blue
Approvals cCSAus
Net Weight 0.925 lbs
Gross Weight 1.06 lbs