17.5ABGNA3.15

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

17.5ABGNA3.15 Eaton's Bussmann series Fuses, 17.5KV 3.15A FUSE

MFG Item Number
17.5ABGNA3.15

17.5ABGNA3.15 Eaton's Bussmann series Fuses, 17.5KV 3.15A FUSE

MFG Item Number
17.5ABGNA3.15
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
17.5ABGNA3.15
17.5KV 3.15A FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number 17.5ABGNA3.15
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description VT fuse-link, medium voltage, 3.15 A, AC 17.5 kV, 359 x 25.4 mm, back-up, BS, IEC, no tags
Fuse Type Medium Voltage
Current Rating 3.15 A
AC Voltage 17,500 VAC
Characteristic General Purpose
Trip Indicator No
Package Type Cartridge
Net Weight 0.948 lbs
Gross Weight 0.948 lbs