Series Information
| Manufacturer Part Number | 17.5CAV6 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Family Series | Eaton's Bussmann series Fuses |
| Description | Eaton Bussmann series medium auxiliary fuse, VT fuse-link, medium voltage, 6 A, AC 17.5 kV, 220 x 41.3 mm, back-up, IEC, Protection of auxiliary transformers, 6 A, 40K A Breaking Cap, Inst Air, Back-up, IEC, AC, Class back-up, Bolt-on |
| Fuse Type | Medium Voltage |
| Current Rating | 6 A |
| AC Voltage | 17,500 VAC |
| Characteristic | General Purpose |
| Trip Indicator | Yes |
| Package Type | Cartridge |
| Net Weight | 1.5432 lbs |
| Gross Weight | 1.5432 lbs |