17.5OHGMA20

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

17.5OHGMA20 Eaton's Bussmann series Fuses, 17.5KV 20AMP 2.5 OIL FUSE

MFG Item Number
17.5OHGMA20

17.5OHGMA20 Eaton's Bussmann series Fuses, 17.5KV 20AMP 2.5 OIL FUSE

MFG Item Number
17.5OHGMA20
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
17.5OHGMA20
17.5KV 20AMP 2.5 OIL FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number 17.5OHGMA20
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Oil fuse-link, medium voltage, 20 A, AC 17.5 kV, BS2692 F02, 359 x 63.5 mm, back-up, BS, IEC, ESI, with striker
Fuse Type Medium Voltage
Current Rating 20 A
AC Voltage 17,500 VAC
Characteristic General Purpose
Trip Indicator Yes
Package Type Cartridge
Net Weight 5.732 lbs
Gross Weight 5.732 lbs