17.5TDLSJ25

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

17.5TDLSJ25 Eaton's Bussmann series Fuses, 17.5KV 25AMP 2 DIN FUSE

MFG Item Number
17.5TDLSJ25

17.5TDLSJ25 Eaton's Bussmann series Fuses, 17.5KV 25AMP 2 DIN FUSE

MFG Item Number
17.5TDLSJ25
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
17.5TDLSJ25
17.5KV 25AMP 2 DIN FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number 17.5TDLSJ25
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, medium voltage, 25 A, AC 17.5 kV, 2, 51 x 292 mm, back-up, DIN, with striker
Fuse Type Medium Voltage
Current Rating 25 A
AC Voltage 17,500 VAC
Characteristic General Purpose
Trip Indicator Yes
Package Type Cartridge
Net Weight 3.7479 lbs
Gross Weight 3.7479 lbs