17.5TDLSJ6.3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

17.5TDLSJ6.3 Eaton's Bussmann series Fuses, 17.5KV 6.3AMP 2 DIN FUSE

MFG Item Number
17.5TDLSJ6.3

17.5TDLSJ6.3 Eaton's Bussmann series Fuses, 17.5KV 6.3AMP 2 DIN FUSE

MFG Item Number
17.5TDLSJ6.3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
17.5TDLSJ6.3
17.5KV 6.3AMP 2 DIN FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number 17.5TDLSJ6.3
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series medium voltage DIN fuse, 6.3 A, 17.5 kV, 35.5 kA, 51 x 292 mm, With Striker
Fuse Type Medium Voltage
Current Rating 6.3 A
AC Voltage 17,500 VAC
Characteristic General Purpose
Trip Indicator Yes
Package Type Cartridge
Net Weight 3.7479 lbs
Gross Weight 3.7479 lbs