Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
17.5TDMEJ63 Eaton's Bussmann series Fuses, 17.5KV 63A 2DIN BROWN RESIN SEAL FUSE
MFG Item Number
17.5TDMEJ63
17.5TDMEJ63 Eaton's Bussmann series Fuses, 17.5KV 63A 2DIN BROWN RESIN SEAL FUSE
MFG Item Number
17.5TDMEJ63
This item cannot be canceled or returned
Description
17.5KV 63A 2DIN BROWN RESIN SEAL FUSE
Specifications
Specifications
| Manufacturer Part Number |
17.5TDMEJ63 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series medium voltage DIN fuse, 63 A, 17.5 kV, 50 kA, 51 x 442 mm, With Striker |
| Fuse Type |
Medium Voltage |
| Current Rating |
63 A |
| AC Voltage |
17,500 VAC |
| Characteristic |
Current Limiting |
| Trip Indicator |
Yes |
| Package Type |
Cartridge |
| Net Weight |
5.5116 lbs |
| Gross Weight |
5.5116 lbs |
17.5TDMEJ63
Eaton's Bussmann series Fuses