Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
17.5THMEJ100 Eaton's Bussmann series Fuses, 17.5KV 100A 2.5DIN BROWN RESINSEAL FUSE
MFG Item Number
17.5THMEJ100
17.5THMEJ100 Eaton's Bussmann series Fuses, 17.5KV 100A 2.5DIN BROWN RESINSEAL FUSE
MFG Item Number
17.5THMEJ100
This item cannot be canceled or returned
Description
17.5KV 100A 2.5DIN BROWN RESINSEAL FUSE
Specifications
Specifications
| Manufacturer Part Number |
17.5THMEJ100 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series medium voltage DIN fuse, 100 A, AC 17.5 kV, 2.5, 64 x 442 mm, backup, DIN, with striker |
| Fuse Type |
Medium Voltage |
| Current Rating |
100 A |
| AC Voltage |
17,500 VAC |
| Characteristic |
Current Limiting |
| Trip Indicator |
Yes |
| Package Type |
Cartridge |
| Net Weight |
8.1571 lbs |
| Gross Weight |
8.1571 lbs |
17.5THMEJ100
Eaton's Bussmann series Fuses