Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Meltric Plugs & Receptacles, DN20c Series
17-64200-375-NC
Meltric Plugs & Receptacles, DN20c Series
Receptacle, 20A, 50V, 20-P, DN20c
MFG Item Number
17-64200-375-NC
This item cannot be canceled or returned
Description
Plugs & Receptacles, DN20c Series
Receptacle, 20A, 50V, 20-P, DN20c
Spring‑Loaded, Silver‑Nickel, Butt‑Style Contacts 15/20 Amps IP54/55 Meltric offers a broad range of multipin devices for use in a wide variety of control and power applications. DN20c devices are horsepower rated and allow multiple power circuits or a combination of power and control circuits in a single connection.
Specifications
Specifications
Manufacturer Part Number
17-64200-375-NC
Manufacturer
Meltric
Product Series
DN20c
Family Series
Meltric Plugs & Receptacles, DN20c Series
Description
Receptacle, 20A, 50V, 20-P, DN20c N/C Lid, Mushroom Pawl
Connection Type
Receptacle
Current Rating
15 A
Voltage
50 V
Frequency
60 Hz
Number of Poles
20
Wire Size Range
10 AWG, 16 AWG
Material
Metallic
Operating Temperature
-40-140 °F
Protection Rating
IP54, IP55
Terminal Type
Screw
Color Code
Blue
Approvals
cCSAus
Net Weight
1.148 lbs
Gross Weight
1.148 lbs
17-64200-375-NC
Meltric Plugs & Receptacles, DN20c Series