Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Meltric Plugs & Receptacles, DN20c Series
17-68121-338-A188
Meltric Plugs & Receptacles, DN20c Series
Inlet, 20A, 480V, 12-P+G, DN20c,
MFG Item Number
17-68121-338-A188
This item cannot be canceled or returned
Description
Plugs & Receptacles, DN20c Series
Inlet, 20A, 480V, 12-P+G, DN20c,
Spring‑Loaded, Silver‑Nickel, Butt‑Style Contacts 15/20 Amps IP54/55 Meltric offers a broad range of multipin devices for use in a wide variety of control and power applications. DN20c devices are horsepower rated and allow multiple power circuits or a combination of power and control circuits in a single connection.
Specifications
Specifications
Manufacturer Part Number
17-68121-338-A188
Manufacturer
Meltric
Product Series
DN20c
Family Series
Meltric Plugs & Receptacles, DN20c Series
Description
Inlet, 20A, 480V, 12-P+G, DN20c, Self-Ejecting Plug Release (Male)
Connection Type
Inlet
Current Rating
20 A
Voltage
480 V
Frequency
60 Hz
Number of Poles
12
Wire Size Range
10 AWG, 16 AWG
Material
Metallic
Operating Temperature
-40-140 °F
Protection Rating
IP54, IP55
Terminal Type
Screw
Color Code
Red
Approvals
CSA
Net Weight
2.49 lbs
Gross Weight
3.845 lbs
17-68121-338-A188
Meltric Plugs & Receptacles, DN20c Series