17-68170-338-A188
Meltric Plugs & Receptacles, DN20c Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

17-68170-338-A188

Meltric Plugs & Receptacles, DN20c Series

17-68170-338-A188

Meltric Plugs & Receptacles, DN20c Series
DN20C INLET
MFG Item Number
17-68170-338-A188
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DN20c Series
Item #
17-68170-338-A188
DN20C INLET

DN20c Series Information

  • Spring‑Loaded, Silver‑Nickel, Butt‑Style Contacts
  • 15/20 Amps
  • IP54/55
Meltric offers a broad range of multipin devices for use in a wide variety of control and power applications. DN20c devices are horsepower rated and allow multiple power circuits or a combination of power and control circuits in a single connection.

Specifications

Specifications
Manufacturer Part Number 17-68170-338-A188
Manufacturer Meltric
Product Series DN20c
Family Series Meltric Plugs & Receptacles, DN20c Series
Description DN20C INLET
Connection Type Inlet
Current Rating 15 A
Voltage 50 V
Frequency 60 Hz
Number of Poles 17
Wire Size Range 10 AWG, 16 AWG
Material Metallic
Operating Temperature -40-140 °F
Protection Rating IP54, IP55
Terminal Type Screw
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs