Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
17-8955-2 Eaton Circuit Breakers, Magnet frame, Citation, Size 3, Series B
MFG Item Number
17-8955-2
17-8955-2 Eaton Circuit Breakers, Magnet frame, Citation, Size 3, Series B
MFG Item Number
17-8955-2
This item cannot be canceled or returned
Description
Magnet frame, Citation, Size 3, Series B
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
17-8955-2 |
| Description |
Magnet frame, Citation, Size 3, Series B1 |
| Accessory Type |
Frame |
| Net Weight |
3 lbs |
| Gross Weight |
3 lbs |
17-8955-2
Eaton Circuit Breakers