170-03016

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170-03016 HellermannTyton Wire Harnesses, Braided Sleeving, Expandable, Fray

MFG Item Number
170-03016

170-03016 HellermannTyton Wire Harnesses, Braided Sleeving, Expandable, Fray

MFG Item Number
170-03016
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Harnesses, Series
Item #
170-03016
Braided Sleeving, Expandable, Fray

Series Information

Specifications

Specifications
Manufacturer Part Number 170-03016
Manufacturer HellermannTyton
Family Series HellermannTyton Wire Harnesses
Description Braided Sleeving, Expandable, Fray Resistant, 1.5in. Dia, PET, Black, 50 ft/reel
Nominal Size 1.5 "
Length 50 '
Color Black
Material Polyester
Operating Temperature -94-257 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs