Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
170-03046 HellermannTyton Wire Harnesses, Braided Sleeving, Expandable, .5in.
MFG Item Number
170-03046
170-03046 HellermannTyton Wire Harnesses, Braided Sleeving, Expandable, .5in.
MFG Item Number
170-03046
This item cannot be canceled or returned
Description
Braided Sleeving, Expandable, .5in.
Specifications
Specifications
| Manufacturer Part Number |
170-03046 |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Wire Harnesses |
| Description |
Braided Sleeving, Expandable, .5in. Dia, PA66 Monofilament, Black, 500 ft/bulk reel |
| Nominal Size |
0.5 " |
| Length |
500 ' |
| Color |
Black |
| Material |
Polyamide |
| Operating Temperature |
-49-302 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
170-03046
HellermannTyton Wire Harnesses