Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
170-03054 HellermannTyton Wire Harnesses, Braided Sleeving, Aluminum
MFG Item Number
170-03054
170-03054 HellermannTyton Wire Harnesses, Braided Sleeving, Aluminum
MFG Item Number
170-03054
This item cannot be canceled or returned
Description
Braided Sleeving, Aluminum
Specifications
Specifications
| Manufacturer Part Number |
170-03054 |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Wire Harnesses |
| Description |
Braided Sleeving, Aluminum Laminated Fiberglass, .5in. Dia, AL/GF, Silver, 250 ft/bulk reel |
| Nominal Size |
0.5 " |
| Length |
250 ' |
| Color |
Silver |
| Material |
Aluminum, Glass Fiber |
| Operating Temperature |
-76-491 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
170-03054
HellermannTyton Wire Harnesses