170-03061

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170-03061 HellermannTyton Wire Harnesses, Braided Sleeving, Resin Coated

MFG Item Number
170-03061

170-03061 HellermannTyton Wire Harnesses, Braided Sleeving, Resin Coated

MFG Item Number
170-03061
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Harnesses, Series
Item #
170-03061
Braided Sleeving, Resin Coated

Series Information

Specifications

Specifications
Manufacturer Part Number 170-03061
Manufacturer HellermannTyton
Family Series HellermannTyton Wire Harnesses
Description Braided Sleeving, Resin Coated Fiberglass, 1in. Dia, GF, Black, 25 ft/reel
Nominal Size 7 "
Length 25 '
Color Black
Material Glass Fiber
Operating Temperature -94-1,202 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs