170-03110

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170-03110 HellermannTyton Wire Harnesses, Plenum Rated Expandable Braided

MFG Item Number
170-03110

170-03110 HellermannTyton Wire Harnesses, Plenum Rated Expandable Braided

MFG Item Number
170-03110
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Harnesses, Series
Item #
170-03110
Plenum Rated Expandable Braided

Series Information

Specifications

Specifications
Manufacturer Part Number 170-03110
Manufacturer HellermannTyton
Family Series HellermannTyton Wire Harnesses
Description Plenum Rated Expandable Braided Sleeving (Halar), 1.25in. Dia, Black, 50 ft/reel
Nominal Size 1.25 "
Length 50 '
Color Black
Material Halar
Operating Temperature -103-302 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs