Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
170-03120 HellermannTyton Wire Harnesses, Braided Sleeving, Expandable, Fray
MFG Item Number
170-03120
170-03120 HellermannTyton Wire Harnesses, Braided Sleeving, Expandable, Fray
MFG Item Number
170-03120
This item cannot be canceled or returned
Description
Braided Sleeving, Expandable, Fray
Specifications
Specifications
| Manufacturer Part Number |
170-03120 |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Wire Harnesses |
| Description |
Braided Sleeving, Expandable, Fray Resistant, Flame Retardant, 1in. Dia, PET, Black, 250 ft/bulk reel |
| Nominal Size |
1 " |
| Length |
250 ' |
| Color |
Black |
| Material |
Polyester |
| Operating Temperature |
-94-257 °F |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
170-03120
HellermannTyton Wire Harnesses