Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
170-03158 HellermannTyton Wire Harnesses, Nomex_ High Temperature Woven
MFG Item Number
170-03158
170-03158 HellermannTyton Wire Harnesses, Nomex_ High Temperature Woven
MFG Item Number
170-03158
This item cannot be canceled or returned
Description
Nomex_ High Temperature Woven
Specifications
Specifications
| Manufacturer Part Number |
170-03158 |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Wire Harnesses |
| Description |
Nomex_ High Temperature Woven Sleeving, .125in. Dia, GN, 100 ft/bulk reel |
| Nominal Size |
0.125 " |
| Length |
100 ' |
| Color |
Green |
| Material |
Polyaramid |
| Operating Temperature |
-320-662 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
170-03158
HellermannTyton Wire Harnesses