Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
170-03198 HellermannTyton Wire Harnesses, Braided Wrap, Aluminum Laminated
MFG Item Number
170-03198
170-03198 HellermannTyton Wire Harnesses, Braided Wrap, Aluminum Laminated
MFG Item Number
170-03198
This item cannot be canceled or returned
Description
Braided Wrap, Aluminum Laminated
Specifications
Specifications
| Manufacturer Part Number |
170-03198 |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Wire Harnesses |
| Description |
Braided Wrap, Aluminum Laminated Fiberglass, 4ft. Long Stick, 2in. Dia, AL/GF, Silver, 2/box |
| Nominal Size |
2 " |
| Length |
4 ' |
| Color |
Silver |
| Material |
Glass Fiber |
| Operating Temperature |
-76-491 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
170-03198
HellermannTyton Wire Harnesses