170-03218

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170-03218

HellermannTyton Wire Harnesses

170-03218

HellermannTyton Wire Harnesses
Braided Sleeving, Split Wrap Woven,
MFG Item Number
170-03218
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Harnesses, Series
Item #
170-03218
Braided Sleeving, Split Wrap Woven,

Series Information

Specifications

Specifications
Manufacturer Part Number 170-03218
Manufacturer HellermannTyton
Family Series HellermannTyton Wire Harnesses
Description Braided Sleeving, Split Wrap Woven, Flame Retardant, 1/2in. Dia, PET, Black, 200 ft/bulk reel
Color Black
Length 200 '
Material Polyester
Wall Thickness 0.027 "
Operating Temperature -94-257 °F
Net Weight 0 lbs
Gross Weight 0 lbs