Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
170-203-0005 Bison Gear & Engineering Drives, PWM DC Chassis Drive, 5A
MFG Item Number
170-203-0005
170-203-0005 Bison Gear & Engineering Drives, PWM DC Chassis Drive, 5A
MFG Item Number
170-203-0005
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
170-203-0005 |
| Manufacturer |
Bison Gear & Engineering |
| Family Series |
Bison Gear & Engineering Drives |
| Description |
PWM DC Chassis Drive, 5A |
| AC Voltage |
120 VAC, 240 VAC |
| Output Armature Voltage (DC) |
0-130 VDC, 0-240 VDC |
| Phase |
1 |
| Output Field Current (DC) |
5 A |
| Nominal Input Voltage |
120 VAC, 240 VAC |
| Nominal Armature VDC |
125 VDC, 250 VDC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
170-203-0005
Bison Gear & Engineering Drives