Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
170-22500 HellermannTyton Wire Harnesses, Helagaine Braided Sleeving, 25 mm
MFG Item Number
170-22500
170-22500 HellermannTyton Wire Harnesses, Helagaine Braided Sleeving, 25 mm
MFG Item Number
170-22500
This item cannot be canceled or returned
Description
Helagaine Braided Sleeving, 25 mm
Specifications
Specifications
| Manufacturer Part Number |
170-22500 |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Wire Harnesses |
| Description |
Helagaine Braided Sleeving, 25 mm Dia, PA66, GY, 164ft/Reel |
| Nominal Size |
1 " |
| Length |
164 ' |
| Color |
Gray |
| Material |
Polyamide |
| Operating Temperature |
-76-302 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
170-22500
HellermannTyton Wire Harnesses