Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
170-243-0003 Bison Gear & Engineering Drives, PWM NEMA 4X DC Drive, 2A
MFG Item Number
170-243-0003
170-243-0003 Bison Gear & Engineering Drives, PWM NEMA 4X DC Drive, 2A
MFG Item Number
170-243-0003
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
170-243-0003 |
| Manufacturer |
Bison Gear & Engineering |
| Family Series |
Bison Gear & Engineering Drives |
| Description |
PWM NEMA 4X DC Drive, 2A |
| AC Voltage |
115 VAC, 230 VAC |
| Output Armature Voltage (DC) |
0-130 VDC, 0-240 VDC |
| Phase |
1 |
| Output Field Current (DC) |
3 A |
| Nominal Input Voltage |
120 VAC, 240 VAC |
| NEMA Rating |
NEMA 4X |
| Nominal Armature VDC |
125 VDC, 250 VDC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
170-243-0003
Bison Gear & Engineering Drives