Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
170-303-0003 Bison Gear & Engineering Drives, SCR DC Regen Drive, Chassis, 3A
MFG Item Number
170-303-0003
170-303-0003 Bison Gear & Engineering Drives, SCR DC Regen Drive, Chassis, 3A
MFG Item Number
170-303-0003
This item cannot be canceled or returned
Description
SCR DC Regen Drive, Chassis, 3A
Specifications
Specifications
| Manufacturer Part Number |
170-303-0003 |
| Manufacturer |
Bison Gear & Engineering |
| Family Series |
Bison Gear & Engineering Drives |
| Description |
SCR DC Regen Drive, Chassis, 3A |
| AC Voltage |
115 VAC, 230 VAC |
| Output Armature Voltage (DC) |
0-90 VDC, 0-180 VDC |
| Phase |
1 |
| Output Field Current (DC) |
3 A |
| Nominal Input Voltage |
120 VAC, 240 VAC |
| Nominal Armature VDC |
125 VDC, 90 VDC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
170-303-0003
Bison Gear & Engineering Drives