Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
170-80350 HellermannTyton Wire Harnesses, Helagaine Braided Sleeving,
MFG Item Number
170-80350
170-80350 HellermannTyton Wire Harnesses, Helagaine Braided Sleeving,
MFG Item Number
170-80350
This item cannot be canceled or returned
Description
Helagaine Braided Sleeving,
Specifications
Specifications
| Manufacturer Part Number |
170-80350 |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Wire Harnesses |
| Description |
Helagaine Braided Sleeving, Dispenser Pack, 1in. Dia, 3:1 Shrink Ratio, PET, BK, 32.8ft/Reel |
| Nominal Size |
1.375 " |
| Length |
32.8 ' |
| Color |
Black |
| Material |
Polyester |
| Operating Temperature |
-58-302 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
170-80350
HellermannTyton Wire Harnesses