170
Cully-Minerallac Conduit Mounts, Jiffy Clip Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170

Cully-Minerallac Conduit Mounts, Jiffy Clip Series

170

Cully-Minerallac Conduit Mounts, Jiffy Clip Series
JIFFY CLIP
MFG Item Number
170
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 150

Description

Conduit Mounts, Jiffy Clip Series
Item #
170
JIFFY CLIP

Jiffy Clip Series Information

  • One Hole Strap
  • For Mounting in Component, Wood, Steel, and Concrete
  • Snap‑On Design for Ease of Installation

Specifications

Specifications
Manufacturer Part Number 170
Manufacturer Cully-Minerallac
Product Series Jiffy Clip
Family Series Cully-Minerallac Conduit Mounts, Jiffy Clip Series
Description JIFFY CLIP
Type EMT (Electrical Metallic Tubing), IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Steel
Style One Hole
EMT Size (in) 1-1/2 "
Rigid Size (in) 1-1/4 "
Net Weight 0 lbs
Gross Weight 0 lbs