Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PRH030M Series Information
| Manufacturer Part Number | 17000305317 |
|---|---|
| Manufacturer | Pfannenberg |
| Product Series | PRH030M |
| Family Series | Pfannenberg Enclosure Heaters, PRH030M Series |
| Description | PRH Radiant Heater, 30W, 110-250V |
| Capacity | 30 W |
| Voltage | 230 VAC |
| Fan Included | No |
| Thermostat | No |
| Hygrostat | No |
| Protection Class | II (Double Insulated) |
| Operating Temperature | -40-158 °F |
| Explosion Proof | No |
| Approvals | CE, cUL, UL |
| Net Weight | 0.2644 lbs |
| Gross Weight | 0.41 lbs |