Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170004 Brady Tape, Floor Tape 3 W x 100' L Polyester

MFG Item Number
170004

170004 Brady Tape, Floor Tape 3 W x 100' L Polyester

MFG Item Number
170004
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
170004
Floor Tape 3 W x 100' L Polyester

Series Information

Specifications

Specifications
Manufacturer Part Number 170004
Manufacturer Brady
Family Series Brady Tape
Description ToughStripe Floor Marking Tape 3 x 100' Polyester with Overlaminate Blue/White
Type Floor Tape
Color Blue, White
Number of Rolls 1
Width 3 "
Approvals ANSI, ASTM, OSHA
Operating Temperature 130 °F 
Net Weight 0 lbs
Gross Weight 0 lbs