170013
Leeson Motors, Three Phase ODP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170013

Leeson Motors, Three Phase ODP Series

170013

Leeson Motors, Three Phase ODP Series
Motor
MFG Item Number
170013
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Three Phase ODP Series
Item #
170013
Motor

Three Phase ODP Series Information

  • Standard, EPACT and Premium efficient ratings
  • Inverter‑rated
  • Class B insulation systems, Class F 140 frame and higher
  • Shielded ball bearings for direct coupled applications
  • Rolled steel and cast iron designs

Applications: For use where water and dust exposure is minimal. Ideally suited for use on pumps, compressors, blowers, fans and other standard industrial applications.

  • Nameplated for 50 Hz operation
  • 1‑year warranty on Standard efficient motors
  • 2‑year warranty on EPACT efficient motors
  • 3‑year warranty on Premium efficient motors
  • UL recognized and CSA certified

Specifications

Specifications
Manufacturer Part Number 170013
Manufacturer Leeson
Product Series Three Phase ODP
Family Series Leeson Motors, Three Phase ODP Series
Description Motor
Type General Purpose
Horsepower 30 hp
Speed 1,800 RPM
RPM 1,800 RPM
Number of Poles 4
Phase 3
NEMA Frame 286T
AC Voltage 208-230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 480 VAC
Enclosure Drip Proof
Mounting Foot Mount, Rigid
Current Rating 71 A
Service Factor 1.25
Composition Cast Iron
Bearing Type Ball
Length 25 "
Approvals CSA, UL
Net Weight 471 lbs
Gross Weight 471 lbs
Alternatives
EM2535T
EM2535T
Baldor-ABB Motors Motors, EM Series