Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170015 Brady Tape, Floor Tape 2 W x 5 H Vinyl Green

MFG Item Number
170015

170015 Brady Tape, Floor Tape 2 W x 5 H Vinyl Green

MFG Item Number
170015
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
170015
Floor Tape 2 W x 5 H Vinyl Green

Series Information

Specifications

Specifications
Manufacturer Part Number 170015
Manufacturer Brady
Family Series Brady Tape
Description ToughStripe Max Floor Marking Tape 2 in W x 5 in H Vinyl Green Cross 20/PK
Type Floor Tape
Color Green
Number of Rolls 20
Width 2 "
Approvals ANSI, ASTM, OSHA
Operating Temperature 140 °F 
Net Weight 0 lbs
Gross Weight 0 lbs