Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
170019 Leeson Motors, Three Phase TEFC Series, Motor
170019 Leeson Motors, Three Phase TEFC Series, Motor
This item cannot be canceled or returned
Description
Motors, Three Phase TEFC Series
Three Phase TEFC Series Information
Standard, EPACT and Premium efficient ratings Inverter‑rated Class B insulation systems ‑ 42, 48 and 56 frames Class F insulation system ‑ 140 frame and higher Shielded ball bearings for direct coupled applications Applications: For use where exposure to water, dust and corrosives exists. Ideally suited for use on pumps, compressors, fans, blowers, conveyors, machine tools and other industrial applications.
Continuous duty Dynamically balanced rotors 1‑year warranty on Standard efficient motors 2‑year warranty on EPACT efficient motors 3‑year warranty on Premium efficient motors Torques exceed NEMA performance standards UL recognized and CSA certified
Specifications
Specifications
Manufacturer Part Number
170019
Manufacturer
Leeson
Product Series
Three Phase TEFC
Family Series
Leeson Motors, Three Phase TEFC Series
Description
Motor
Type
General Purpose
Horsepower
40 hp
Speed
1,800 RPM
RPM
1,800 RPM
Number of Poles
4
Phase
3
NEMA Frame
324T
AC Voltage
230 VAC, 460 VAC
Nominal Voltage
240 VAC, 480 VAC
Enclosure
Totally Enclosed Fan Cooled
Mounting
Foot Mount, Rigid
Current Rating
92 A
Service Factor
1.25
Composition
Cast Iron
Bearing Type
Ball
Length
29.53 "
Approvals
CSA, UL
Net Weight
528 lbs
Gross Weight
528 lbs
170019
Leeson Motors, Three Phase TEFC Series