Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170022 Brady Tape, Floor Tape 3 W x 8 H Vinyl White

MFG Item Number
170022

170022 Brady Tape, Floor Tape 3 W x 8 H Vinyl White

MFG Item Number
170022
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
170022
Floor Tape 3 W x 8 H Vinyl White

Series Information

Specifications

Specifications
Manufacturer Part Number 170022
Manufacturer Brady
Family Series Brady Tape
Description ToughStripe Max Floor Marking Tape 3 in W x 8 in H Vinyl White Cross 20/PK
Type Floor Tape
Color White
Number of Rolls 20
Width 3 "
Approvals ANSI, ASTM, OSHA
Operating Temperature 140 °F 
Net Weight 0 lbs
Gross Weight 0 lbs