Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Leeson Motors, Three Phase ODP Series
170025.60
Leeson Motors, Three Phase ODP Series
Motor, 60HP, 208-230/460V, 1790RPM
MFG Item Number
170025.60
This item cannot be canceled or returned
Description
Motors, Three Phase ODP Series
Motor, 60HP, 208-230/460V, 1790RPM
Three Phase ODP Series Information
Standard, EPACT and Premium efficient ratings Inverter‑rated Class B insulation systems, Class F 140 frame and higher Shielded ball bearings for direct coupled applications Rolled steel and cast iron designs Applications: For use where water and dust exposure is minimal. Ideally suited for use on pumps, compressors, blowers, fans and other standard industrial applications.
Nameplated for 50 Hz operation 1‑year warranty on Standard efficient motors 2‑year warranty on EPACT efficient motors 3‑year warranty on Premium efficient motors UL recognized and CSA certified
Specifications
Specifications
Manufacturer Part Number
170025.60
Manufacturer
Leeson
Product Series
Three Phase ODP
Family Series
Leeson Motors, Three Phase ODP Series
Description
Motor, 60HP, 208-230/460V, 1790RPM DP Wattsaver
Type
General Purpose
Horsepower
60 hp
Speed
1,800 RPM
RPM
1,800 RPM
Number of Poles
4
Phase
3
NEMA Frame
364T
Nominal Voltage
208 VAC, 240 VAC, 480 VAC
Enclosure
Drip Proof
Mounting
Foot Mount, Rigid
Current Rating
139 A
Service Factor
1.25
Composition
Cast Iron
Bearing Type
Ball
Length
31.5 "
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
170025.60
Leeson Motors, Three Phase ODP Series