Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
170027.60 Leeson Motors, Three Phase TEFC Series, Motor, 60HP, 208-230/460V, 1790RPM
MFG Item Number
170027.60
170027.60 Leeson Motors, Three Phase TEFC Series, Motor, 60HP, 208-230/460V, 1790RPM
MFG Item Number
170027.60
This item cannot be canceled or returned
Description
Motors, Three Phase TEFC Series
Motor, 60HP, 208-230/460V, 1790RPM
Three Phase TEFC Series Information
Standard, EPACT and Premium efficient ratings Inverter‑rated Class B insulation systems ‑ 42, 48 and 56 frames Class F insulation system ‑ 140 frame and higher Shielded ball bearings for direct coupled applications Applications: For use where exposure to water, dust and corrosives exists. Ideally suited for use on pumps, compressors, fans, blowers, conveyors, machine tools and other industrial applications.
Continuous duty Dynamically balanced rotors 1‑year warranty on Standard efficient motors 2‑year warranty on EPACT efficient motors 3‑year warranty on Premium efficient motors Torques exceed NEMA performance standards UL recognized and CSA certified
Specifications
Specifications
Manufacturer Part Number
170027.60
Manufacturer
Leeson
Product Series
Three Phase TEFC
Family Series
Leeson Motors, Three Phase TEFC Series
Description
Motor, 60HP, 208-230/460V, 1790RPM TEFC Wattsaver
Type
General Purpose
Horsepower
60 hp
Speed
1,800 RPM
RPM
1,800 RPM
Number of Poles
4
Phase
3
NEMA Frame
364T
Nominal Voltage
208 VAC, 240 VAC, 480 VAC
Enclosure
Totally Enclosed Fan Cooled
Mounting
Foot Mount, Rigid
Current Rating
137 A
Service Factor
1.15
Composition
Cast Iron
Bearing Type
Ball
Length
32.64 "
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
170027.60
Leeson Motors, Three Phase TEFC Series