17003005007
Pfannenberg Enclosure Heaters, FLH030 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

17003005007

Pfannenberg Enclosure Heaters, FLH030 Series

17003005007

Pfannenberg Enclosure Heaters, FLH030 Series
Heater, 30W, 110-250VAC/DC, FLH 030W
MFG Item Number
17003005007
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, FLH030 Series
Item #
17003005007
Heater, 30W, 110-250VAC/DC, FLH 030W

FLH030 Series Information

Specifications

Specifications
Manufacturer Part Number 17003005007
Manufacturer Pfannenberg
Product Series FLH030
Family Series Pfannenberg Enclosure Heaters, FLH030 Series
Description Heater, 30W, 110-250VAC/DC, FLH 030W
Capacity 30 W
Voltage 230 VAC
Fan Included No
Thermostat No
Hygrostat No
Protection Class I (Grounded)
Operating Temperature '-40-158 °F
Explosion Proof No
Approvals CE, cURus, EAC
Net Weight 0.595 lbs
Gross Weight 0.75 lbs
Alternatives
14001.0-00
14001.0-00
Stego Enclosure Heaters, HG 140 Series