Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Leeson Motors, Three Phase TEFC Series
170037.60
Leeson Motors, Three Phase TEFC Series
Motor, 30HP, 208-230/460V, 3550RPM
MFG Item Number
170037.60
This item cannot be canceled or returned
Description
Motors, Three Phase TEFC Series
Motor, 30HP, 208-230/460V, 3550RPM
Three Phase TEFC Series Information
Standard, EPACT and Premium efficient ratings Inverter‑rated Class B insulation systems ‑ 42, 48 and 56 frames Class F insulation system ‑ 140 frame and higher Shielded ball bearings for direct coupled applications Applications: For use where exposure to water, dust and corrosives exists. Ideally suited for use on pumps, compressors, fans, blowers, conveyors, machine tools and other industrial applications.
Continuous duty Dynamically balanced rotors 1‑year warranty on Standard efficient motors 2‑year warranty on EPACT efficient motors 3‑year warranty on Premium efficient motors Torques exceed NEMA performance standards UL recognized and CSA certified
Specifications
Specifications
Manufacturer Part Number
170037.60
Manufacturer
Leeson
Product Series
Three Phase TEFC
Family Series
Leeson Motors, Three Phase TEFC Series
Description
Motor, 30HP, 208-230/460V, 3550RPM TEFC Wattsaver
Type
General Purpose
Horsepower
30 hp
Speed
3,600 RPM
RPM
3,600 RPM
Number of Poles
2
Phase
3
NEMA Frame
286TS
Nominal Voltage
208 VAC, 240 VAC, 480 VAC
Enclosure
Totally Enclosed Fan Cooled
Mounting
Foot Mount, Rigid
Current Rating
67 A
Service Factor
1.25
Composition
Cast Iron
Bearing Type
Ball
Length
26.46 "
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
170037.60
Leeson Motors, Three Phase TEFC Series