170041
Leeson Motors, Three Phase TEFC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170041

Leeson Motors, Three Phase TEFC Series

170041

Leeson Motors, Three Phase TEFC Series
Motor
MFG Item Number
170041
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Three Phase TEFC Series
Item #
170041
Motor

Three Phase TEFC Series Information

  • Standard, EPACT and Premium efficient ratings
  • Inverter‑rated
  • Class B insulation systems ‑ 42, 48 and 56 frames
  • Class F insulation system ‑ 140 frame and higher
  • Shielded ball bearings for direct coupled applications

Applications: For use where exposure to water, dust and corrosives exists. Ideally suited for use on pumps, compressors, fans, blowers, conveyors, machine tools and other industrial applications.

  • Continuous duty
  • Dynamically balanced rotors
  • 1‑year warranty on Standard efficient motors
  • 2‑year warranty on EPACT efficient motors
  • 3‑year warranty on Premium efficient motors
  • Torques exceed NEMA performance standards
  • UL recognized and CSA certified

Specifications

Specifications
Manufacturer Part Number 170041
Manufacturer Leeson
Product Series Three Phase TEFC
Family Series Leeson Motors, Three Phase TEFC Series
Description Motor
Type General Purpose
Horsepower 50 hp
Speed 3,600 RPM
RPM 3,600 RPM
Number of Poles 2
Phase 3
NEMA Frame 326TS
AC Voltage 208-230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount, Rigid
Current Rating 111 A
Service Factor 1.25
Composition Cast Iron
Bearing Type Ball
Length 29.53 "
Approvals CSA, UL
Net Weight 554 lbs
Gross Weight 554 lbs
Alternatives
EM4114T
EM4114T
Baldor-ABB Motors Motors, M Series