170044
Leeson Motors, Three Phase ODP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170044

Leeson Motors, Three Phase ODP Series

170044

Leeson Motors, Three Phase ODP Series
Motor
MFG Item Number
170044
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Three Phase ODP Series
Item #
170044
Motor

Three Phase ODP Series Information

  • Standard, EPACT and Premium efficient ratings
  • Inverter‑rated
  • Class B insulation systems, Class F 140 frame and higher
  • Shielded ball bearings for direct coupled applications
  • Rolled steel and cast iron designs

Applications: For use where water and dust exposure is minimal. Ideally suited for use on pumps, compressors, blowers, fans and other standard industrial applications.

  • Nameplated for 50 Hz operation
  • 1‑year warranty on Standard efficient motors
  • 2‑year warranty on EPACT efficient motors
  • 3‑year warranty on Premium efficient motors
  • UL recognized and CSA certified

Specifications

Specifications
Manufacturer Part Number 170044
Manufacturer Leeson
Product Series Three Phase ODP
Family Series Leeson Motors, Three Phase ODP Series
Description Motor
Type General Purpose
Horsepower 75 hp
Speed 3,600 RPM
RPM 3,600 RPM
Number of Poles 2
Phase 3
NEMA Frame 364TS
AC Voltage 208-230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 480 VAC
Enclosure Drip Proof
Mounting Foot Mount, Rigid
Current Rating 170 A
Service Factor 1.15
Composition Cast Iron
Bearing Type Ball
Length 26.9 "
Approvals CSA, UL
Net Weight 720 lbs
Gross Weight 720 lbs
Alternatives
EM2549T
EM2549T
Baldor-ABB Motors Motors, EM Series