17007505007
Pfannenberg Enclosure Heaters, FLH075 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
17007505007 Pfannenberg Enclosure Heaters, FLH075 Series, Heater, 110-250V, 75 W, FLH 075W
MFG Item Number
17007505007

17007505007 Pfannenberg Enclosure Heaters, FLH075 Series, Heater, 110-250V, 75 W, FLH 075W

MFG Item Number
17007505007
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, FLH075 Series
Item #
17007505007
Heater, 110-250V, 75 W, FLH 075W

FLH075 Series Information

Specifications

Specifications
Manufacturer Part Number 17007505007
Manufacturer Pfannenberg
Product Series FLH075
Family Series Pfannenberg Enclosure Heaters, FLH075 Series
Description Heater, 110-250V, 75 W, FLH 075W
Capacity 75 W
Voltage 230 VAC
Fan Included No
Thermostat No
Hygrostat No
Protection Class I (Grounded)
Operating Temperature -40-158 °F
Explosion Proof No
Approvals CE, cURus, EAC
Net Weight 1.16 lbs
Gross Weight 1.305 lbs
Alternatives
14006.0-00
14006.0-00
Stego Enclosure Heaters, HG 140 Series