Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
FLH100 Series Information
| Manufacturer Part Number | 17010005007 |
|---|---|
| Manufacturer | Pfannenberg |
| Product Series | FLH100 |
| Family Series | Pfannenberg Enclosure Heaters, FLH100 Series |
| Description | Heater, 110-250V, 100 W, FLH 100W |
| Capacity | 100 W |
| Voltage | 230 VAC |
| Fan Included | No |
| Thermostat | No |
| Hygrostat | No |
| Protection Class | I (Grounded) |
| Operating Temperature | -40-158 °F |
| Explosion Proof | No |
| Approvals | CE, cURus, EAC |
| Net Weight | 1.0625 lbs |
| Gross Weight | 1.265 lbs |